-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | UHMW Film Tape |
|---|---|
| Adhesive | Acrylic |
| Adhesive Material | Acrylic |
| Color | Clear |
| Length | 36 yd. |
| Material | Polyethylene |
| Number Of Adhesive Sides | 1 |
| Performance Temp. | -30°F to +225°F |
|---|---|
| Product Form | Continuous Roll |
| Shape | Continuous Roll |
| Tape Backing Construction | Film |
| Tape Resistance Properties | Abrasion Resistance, Oil Resistant, Solvent-Resistant |
| Width | 2" |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 11.94 |
| Width (cm) | 11.94 |
| HS Code | 3919102055 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.3825 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)