-
Select Country
- Source Now
Get it by Thursday, Feb 19
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Film Tape |
|---|---|
| Adhesion To Steel | 22 oz./in. |
| Adhesive | Rubber |
| Adhesive Material | Rubber |
| Brand And Series | 3M 483 |
| Common Industry | Automotive, General Maintenance & Repair |
| Environment | Indoor And Outdoor |
| Imperial Tape Length | 36 yd. |
| Imperial Tape Width | 2" |
| Imperial Tape Wxl | 2" x 36 yd. |
| Length | 36 yd. |
| Material | Polyethylene |
| Maximum Tape Performance Temperature | 170°F |
| Metric Tape Length | 32.9m |
| Metric Tape Width | 50.8 mm |
| Minimum Tape Performance Temperature | -20°F |
| Performance Temp. | +20°F to +200°F |
| Product Form | Continuous Roll |
| Series | 483 Series |
| Shape | Continuous Roll |
|---|---|
| Specifications Met | ASTM, MIL STD |
| Tape Adhesive Format | Single-Sided |
| Tape Adhesive Material | Rubber |
| Tape Backing Construction | Film |
| Tape Backing Material | Polyethylene Film |
| Tape Color | Black |
| Tape Core Diameter | 3" |
| Tape Elongation | 300% |
| Tape Resistance Properties | Uv Resistant |
| Tape Sub-type | Water Tight Sealing Film Tape |
| Tape Tensile Strength | 10 lbs./in. |
| Tape Thickness | 5.3 mil. |
| Tape Type | Sealing Cloth & Film Tape |
| Temperature Range | -20°F to +170°F |
| Thickness | 5.3 mil. |
| Width | 2" |
| standard | ASTM D3330, ASTM D3652, ASTM D3759, ASTM G155 CYCLE 1, MIL STD 2041D(SH) |
| Height (cm) | 33.02 |
|---|---|
| Length (cm) | 24.38 |
| Width (cm) | 24.38 |
| HS Code | 3919102055 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 5.769 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)