-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Film Tape |
|---|---|
| Adhesion To Steel | 12 oz./in. |
| Adhesive | Rubber |
| Adhesive Material | Rubber |
| Brand And Series | 3M 483 |
| Common Industry | Automotive, General Maintenance & Repair |
| Environment | Indoor And Outdoor |
| Imperial Tape Length | 36 yd. |
| Imperial Tape Width | 1" |
| Imperial Tape Wxl | 1" x 36 yd. |
| Length | 36 yd. |
| Material | Polyethylene |
| Maximum Tape Performance Temperature | 170°F |
| Metric Tape Length | 32.9m |
| Metric Tape Width | 25.4 mm |
| Minimum Tape Performance Temperature | -20°F |
| Performance Temp. | +60°F to +80°F |
| Product Form | Continuous Roll |
| Series | 483 Series |
| Shape | Continuous Roll |
|---|---|
| Specifications Met | ASTM, MIL STD |
| Tape Adhesive Format | Single-Sided |
| Tape Adhesive Material | Rubber |
| Tape Backing Construction | Film |
| Tape Backing Material | Polyethylene Film |
| Tape Color | Blue |
| Tape Core Diameter | 3" |
| Tape Elongation | 300% |
| Tape Resistance Properties | Uv Resistant |
| Tape Sub-type | Water Tight Sealing Film Tape |
| Tape Tensile Strength | 10 lbs./in. |
| Tape Thickness | 5.3 mil. |
| Tape Type | Sealing Cloth & Film Tape |
| Temperature Range | -20°F to +170°F |
| Thickness | 5.3 mil. |
| Width | 1" |
| Standards | ASTM D3330, ASTM D3652, ASTM D3759, ASTM G155 CYCLE 1, MIL STD 2041D(SH) |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 10.67 |
| Width (cm) | 10.92 |
| HS Code | 3919102055 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1125 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)