-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Bonding Film |
|---|---|
| Adhesion To Steel | Not Rated |
| Brand And Series | 3M Scotch-Weld 583 |
| Color | Brown |
| Common Industry | Assembly & Manufacturing, Automotive, Electronics |
| Cure Time | 5 min. |
| Environment | Indoor Only |
| Imperial Tape Length | 60 yd. |
| Imperial Tape Width | 4" |
| Imperial Tape Wxl | 4" x 60 yd. |
| Liner Included | Yes |
| Liner Material | Paper |
| Maximum Tape Performance Temperature | 300°F |
| Metric Tape Length | 55m |
| Metric Width | 101.6 mm |
| Min. Performance Temp. | Not Rated |
| Product Form | Continuous Roll |
| Series | 583 Series |
| Shape | Strip |
| Shear Strength | 10 psi |
|---|---|
| Specific Gravity | 1.06 |
| Surface Compatibility | ABS, Acrylic, Composites, Glass, Metal, Polystyrene |
| Tape Adhesive Format | Double-Sided |
| Tape Adhesive Material | Nitrile Phenolic |
| Tape Backing Construction | Film |
| Tape Backing Material | Nitrile Phenolic Film |
| Tape Color | Brown |
| Tape Elongation | 8% |
| Tape Resistance Properties | Heat Resistant, Solvent-Resistant |
| Tape Sub-type | Double Sided General Purpose Film Tape |
| Tape Tensile Strength | 400 lbs./in. |
| Tape Thickness | 3 mil. |
| Tape Type | Double Sided Film Tape |
| Temp. Range | +225°F to +300°F |
| Temperature Range | 0°F to 300°F |
| Tensile Strength | 400 psi |
| Type | Thermoplastic |
| Standards | ASTM D4502-85, ASTM D638 |
| Height (cm) | 25.91 |
|---|---|
| Length (cm) | 28.96 |
| Width (cm) | 28.96 |
| HS Code | 3919905060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 4.59 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)