-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Bonding Film |
|---|---|
| Brand And Series | 3M Scotch-Weld 583 |
| Color | Brown |
| Common Industry | Assembly & Manufacturing, Automotive, Electronics |
| Cure Time | 5 min. |
| Environment | Indoor Only |
| Imperial Tape Length | 60 yd. |
| Imperial Tape Width | 3" |
| Imperial Tape Wxl | 3" x 60 yd. |
| Liner Included | Yes |
| Liner Material | Paper |
| Maximum Tape Performance Temperature | 300°F |
| Metric Tape Length | 55m |
| Metric Width | 76.2 mm |
| Minimum Tape Performance Temperature | Not Rated |
| Product Form | Continuous Roll |
| Series | 583 Series |
| Shear Strength | 10 psi |
| Specific Gravity | 1.06 |
|---|---|
| Surface Compatibility | ABS, Acrylic, Composites, Glass, Metal, Polystyrene |
| Tape Adhesive Format | Double-Sided |
| Tape Adhesive Material | Nitrile Phenolic |
| Tape Backing Construction | Film |
| Tape Backing Material | Nitrile Phenolic Film |
| Tape Color | Brown |
| Tape Elongation | 8% |
| Tape Resistance Properties | Heat-Resistant, Solvent-Resistant |
| Tape Sub-type | Double Sided General Purpose Film Tape |
| Tape Tensile Strength | 400 lbs./in. |
| Tape Thickness | 3 mil. |
| Tape Type | Double Sided Film Tape |
| Temp. Range | +225°F to +300°F |
| Temperature Range | 0°F to 300°F |
| Tensile Strength | 400 psi |
| Type | Thermoplastic |
| Standards | ASTM D4502-85, ASTM D638 |
| Height (cm) | 25.4 |
|---|---|
| Length (cm) | 27.43 |
| Width (cm) | 27.43 |
| HS Code | 3919905060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 8.46 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)