-
Select Country
- Source Now
Get it by Tuesday, Feb 24
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Floor Marking Tape |
|---|---|
| Adhesion To Steel | 23 oz./in. |
| Adhesive Properties | Clean Removal |
| Color | Black |
| Diameter | 4 3/8" |
| Floor Marking Tape Type | General Purpose |
| Glow In The Dark | No |
| Imperial Tape Length | 108 ft. |
| Imperial Tape Width | 4" |
| Length | 108 ft. |
| Liner Included | Yes |
| Material | Vinyl |
| Maximum Tape Performance Temperature | 170°F |
| Message Legend | No Legend |
| Minimum Tape Performance Temperature | 40°F |
| Pattern | Striped |
| Performance Temp. | +40°F to +170°F |
| Product Form | Continuous Roll |
|---|---|
| Retroreflective Grade | Non Reflective |
| Series | 471 Series |
| Shape | Roll |
| Specifications Met | ASTM, MIL |
| Tape Adhesive Material | Rubber |
| Tape Backing Material | Vinyl |
| Tape Color | Black |
| Tape Conformability | Conformable to Irregular Surfaces |
| Tape Pattern | Solid |
| Tape Properties | Low Leachable Halogens And Sulfur |
| Tape Resistance Properties | Abrasion-Resistant, Moisture-Resistant, Solvent-Resistant |
| Tape Thickness | 5.2 mil. |
| Thickness | 4.1 mil. |
| Width | 4" |
| standard | ASTM D-3330, D-3652, D-3759, MIL-STD-2041D(SH) |
| Height (cm) | 24.89 |
|---|---|
| Length (cm) | 24.38 |
| Width (cm) | 24.13 |
| HS Code | 3919102055 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 5.202 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)