-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Safety Warning Tape |
|---|---|
| Adhesion To Steel | 23 oz./in. |
| Adhesive Properties | Clean Removal |
| Color | Red |
| Diameter | 4 3/8" |
| Floor Marking Tape Type | General Purpose |
| Glow In The Dark | No |
| Imperial Tape Length | 108 ft. |
| Imperial Tape Width | 1" |
| Length | 108 ft. |
| Liner Included | Yes |
| Material | Vinyl |
| Maximum Tape Performance Temperature | 170°F |
| Message Legend | No Legend |
| Minimum Tape Performance Temperature | 40°F |
| Pattern | Striped |
| Performance Temp. | +40°F to +170°F |
| Product Form | Continuous Roll |
|---|---|
| Retroreflective Grade | Non Reflective |
| Series | 471 Series |
| Shape | Roll |
| Specifications Met | ASTM, MIL |
| Tape Adhesive Material | Rubber |
| Tape Backing Material | Vinyl |
| Tape Color | Red |
| Tape Conformability | Conformable to Irregular Surfaces |
| Tape Pattern | Solid |
| Tape Properties | Low Leachable Halogens And Sulfur |
| Tape Resistance Properties | Abrasion-Resistant, Moisture-Resistant, Solvent-Resistant |
| Tape Thickness | 5.2 mil. |
| Thickness | 5.2 mil. |
| Width | 1" |
| standard | ASTM D-3330, D-3652, D-3759, MIL-STD-2041D(SH) |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 10.92 |
| Width (cm) | 10.92 |
| HS Code | 3919102055 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1575 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)