-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Sanding Hand Pad |
|---|---|
| Abrasive Material | Diamond |
| Abrasive Type | Coated |
| Color | Green |
| Function | Blending/Deburring, Finishing/Polishing |
| Grit | M250 |
| Grit Type | 60 |
|---|---|
| Length | 3 3/4" |
| Pad Length | 3 3/4" |
| Pad Width | 2 1/4" |
| Series | 6200J Series |
| Width | 2 1/4" |
| Height (cm) | 8.64 |
|---|---|
| Length (cm) | 32.26 |
| Width (cm) | 13.46 |
| HS Code | 6805305000 |
|---|---|
| Country Of Origin | UK |
| Weight (kg) | 0.2025 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)