-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Stripping Pad |
|---|---|
| Application | Stripping |
| Center Hole Dia. | 3 3/4" |
| Color | Black |
| Diameter | 18" |
| Display Qty | 5 |
| Features | Abrasive Particles Are Dispersed Throughout And Bonded To The Non Woven Construction With A Durable Adhesive, Use With Rotary Or Automatic Floor Machines |
| Fits Machine Size | 18" |
| Material | Nylon, Polyester |
| Maximum Speed | 600 RPM |
| Minimum Speed | 175 RPM |
|---|---|
| Pad/brush Size | 18" |
| Performance Rating | Standard |
| Product Type | Stripping Pad |
| Shape | Round |
| Size | 18" |
| Speed | 175-600 RPM |
| Thickness | 3/4" |
| Type | Stripping |
| standard | GREEN SEAL CERTIFIED |
| Height (cm) | 48.26 |
|---|---|
| Length (cm) | 46.99 |
| Width (cm) | 11.43 |
| HS Code | 6805301000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.25 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)