-
Select Country
- Source Now
Get it by Friday, Feb 20
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Stripping Pad |
|---|---|
| Application | Stripping |
| Center Hole Dia. | 3 3/4" |
| Color | Black |
| Diameter | 20" |
| Display Qty | 5 |
| Features | Abrasive Particles Are Dispersed Throughout And Bonded To The Non Woven Construction With A Durable Adhesive, Use With Rotary Or Automatic Floor Machines |
| Fits Machine Size | 20" |
| Material | Polyester |
| Maximum Speed | 600 RPM |
| Minimum Speed | 175 RPM |
|---|---|
| Pad/brush Size | 20" |
| Performance Rating | Standard |
| Product Type | Stripping Pad |
| Shape | Round |
| Size | 20" |
| Speed | 175-600 RPM |
| Thickness | 3/4" |
| Type | Stripping |
| standard | GREEN SEAL CERTIFIED |
| Height (cm) | 52.32 |
|---|---|
| Length (cm) | 52.83 |
| Width (cm) | 11.43 |
| HS Code | 8479909496 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.52 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)