-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hook-and-Loop Sanding Disc |
|---|---|
| Abrasive Material | Aluminum Oxide |
| Abrasive Type | Non-Woven |
| Color | Brown |
| Disc Dia. | 5" |
|---|---|
| Grade | Coarse |
| Vacuum Hole Design | No Hole |
| Height (cm) | 0.51 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 12.7 |
| HS Code | 6805100000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)