-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Polishing Pad |
|---|---|
| Application | Buffing, Polishing |
| Center Hole Dia. | 3 3/4" |
| Color | White |
| Diameter | 12" |
| Display Qty | 5 |
| Features | Can Be Used To Polish Wood Floors, Spray Cleaning Or Dry Buffing Soft Finishes (Using A Rotary Machine), For Use With Low-Speed Floor Machines On Many Types Of Floors, Reduces The Number Of Stripping And Recoating Events |
| Fits Machine Size | 12" |
| Material | Polyester |
| Maximum Speed | 600 RPM |
| Minimum Speed | 175 RPM |
|---|---|
| Pad/brush Size | 12" |
| Performance Rating | Standard |
| Product Type | Buffing Pad |
| Shape | Round |
| Size | 12" |
| Speed | 175-600 RPM |
| Thickness | 1" |
| Type | Cleaning/Buffing |
| Height (cm) | 14.73 |
|---|---|
| Length (cm) | 34.8 |
| Width (cm) | 34.04 |
| HS Code | 6307909889 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.585 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)