-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Buffing and Cleaning Pad |
|---|---|
| Application | Buffing |
| Center Hole Dia. | 3 3/4" |
| Color | White |
| Diameter | 20" |
| Display Qty | 5 |
| Features | Can Be Used To Polish Wood Floors, Spray Cleaning Or Dry Buffing Soft Finishes (Using A Rotary Machine), For Use With Low-Speed Floor Machines On Many Types Of Floors, Reduces The Number Of Stripping And Recoating Events |
| Fits Machine Size | 20" |
| Maximum Speed | 600 RPM |
| Minimum Speed | 175 RPM |
|---|---|
| Pad/brush Size | 20" |
| Performance Rating | Standard |
| Product Type | Polishing Pad |
| Shape | Round |
| Size | 20" |
| Speed | 175-600 RPM |
| Thickness | 1" |
| Type | Cleaning/Buffing |
| Height (cm) | 14.73 |
|---|---|
| Length (cm) | 53.09 |
| Width (cm) | 51.82 |
| HS Code | 8479909496 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.7595 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)