-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Insulation Disp. Connector |
|---|---|
| Application | Dry Environment |
| Color | Blue |
| Compatible Installation Tool Model Number | E-9BM |
| Compatible With Product Type | Building Wire, Fixtures, Luminaires, Signs |
| Connector Type | Single U Element |
| Contact Finish | Tin |
| Contact Material | Brass |
| Fill Material | No Fill |
| Flame Retardant | Yes |
| Flammability Rating | V-2 |
| Insulation Material | Polypropylene |
| Material | Polypropylene |
| Max. Insulation Dia. | 0.145" |
| Max. Run Conductors | 2 |
| Max. Temp. | 221°F |
| Max. Voltage | 600V |
| Maximum Insulation Diameter | 0.145" |
| Maximum Run Wire Insulation Diameter | 0.145" |
| Maximum Run Wire Size | 16 AWG |
|---|---|
| Maximum Tap Conductors | 2 |
| Maximum Tap Wire Insulation Diameter | 0.145" |
| Maximum Tap Wire Size | 14 AWG |
| Maximum Voltage | 1000V |
| Minimum Run Wire Size | 18 AWG |
| Minimum Tap Wire Size | 22 AWG |
| No. Of Ports | 2 |
| Number Of Ports | 2 |
| Resistance Properties | Moisture Resistant |
| Rohs Compliant | Yes |
| Run Wire Size Range | 18 AWG to 16 AWG |
| Special Features | Self Stripping |
| Tap Wire Size Range | 22 AWG to 14 AWG |
| Type | Dry Environment |
| Ul 94 Flammability Rating | V-2 |
| Wire Range | 18 AWG to 14 AWG |
| Wire Type | Electrical |
| Height (cm) | 9.65 |
|---|---|
| Length (cm) | 8.64 |
| Width (cm) | 8.64 |
| HS Code | 8536904000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1575 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)