-
Select Country
- Source Now
Get it by Tuesday, Feb 17
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Insulation Disp. Connector |
|---|---|
| Application | Dry Environment |
| Color | Red |
| Compatible Installation Tool Model Number | E-9BM |
| Connector Type | Pigtail |
| Contact Finish | Tin |
| Contact Material | Brass |
| Fill Material | No Fill |
| Flame Retardant | Yes |
| Flammability Rating | V-2 |
| Insulation Material | Polypropylene |
| Material | Polypropylene |
| Max. Insulation Dia. | 3/25" |
| Max. Temp. | 221°F |
| Max. Voltage | 600V |
| Maximum Insulation Diameter | 3/25" |
| Maximum Run Wire Insulation Diameter | 3/25" |
|---|---|
| Maximum Run Wire Size | 16 AWG |
| Maximum Tap Wire Insulation Diameter | 3/25" |
| Maximum Tap Wire Size | 16 AWG |
| Minimum Run Wire Size | 19 AWG |
| Minimum Tap Wire Size | 19 AWG |
| No. Of Ports | 2 |
| Number Of Ports | 2 |
| Rohs Compliant | Yes |
| Run Wire Size Range | 19 AWG to 16 AWG |
| Special Features | Self Stripping |
| Tap Wire Size Range | 19 AWG to 16 AWG |
| Type | Dry Environment |
| Ul 94 Flammability Rating | V-2 |
| Wire Range | 22 AWG to 16 AWG |
| Wire Type | Electrical |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 20.32 |
| Width (cm) | 20.32 |
| HS Code | 8536904000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 7.65 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)