-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Extreme Sealing Tape |
|---|---|
| Adhesive | Acrylic |
| Adhesive Material | Acrylic |
| Color | White |
| Length | 5 yd. |
| Material | Ionomer |
|---|---|
| Performance Temp. | -40°F to +200°F |
| Shape | Continuous Roll |
| Thickness | 80 mil. |
| Height (cm) | 6.35 |
|---|---|
| Length (cm) | 12.19 |
| Width (cm) | 12.19 |
| HS Code | 3919102055 |
|---|---|
| Country Of Origin | JP |
| Weight (kg) | 0.5085 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)