-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Extreme Sealing Tape |
|---|---|
| Adhesion To Steel | 288 oz./in. |
| Adhesive | Acrylic |
| Adhesive Material | Acrylic |
| Brand And Series | 3M 4412N |
| Color | White |
| Common Industry | Assembly & Manufacturing, Construction, General Maintenance & Repair, Metalworking |
| Environment | Indoor And Outdoor |
| Imperial Tape Length | 5 yd. |
| Imperial Tape Width | 2" |
| Imperial Tape Wxl | 2" x 5 yd. |
| Length | 5 yd. |
| Material | Ionomer |
| Maximum Tape Performance Temperature | 200°F |
| Metric Tape Length | 4.6m |
| Metric Tape Width | 50.8 mm |
| Minimum Tape Performance Temperature | -40°F |
| Performance Temp. | -40°F to +200°F |
| Product Form | Continuous Roll |
| Series | 4412N Series |
| Shape | Continuous Roll |
|---|---|
| Specifications Met | ASTM, ISO |
| Surface Compatibility | ABS, Acrylic, Composites, High Density Polypropylene (HDPE), Metal, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polyetrafluoroethylene (PTFE), Polypropylene (PP), Polystyrene (Ps), Powder Coated Paints |
| Tape Adhesive Format | Single-Sided |
| Tape Adhesive Material | Acrylic |
| Tape Backing Construction | Film |
| Tape Backing Material | Ionomer Film |
| Tape Color | Transparent |
| Tape Core Diameter | 3" |
| Tape Elongation | 400% |
| Tape Resistance Properties | Abrasion-Resistant, Moisture-Resistant, Thermal Shock-Resistant, Water-Resistant |
| Tape Sub-type | Water Tight Sealing Film Tape |
| Tape Tensile Strength | 13 lbs./in. |
| Tape Thickness | 80 mil. |
| Tape Type | Sealing Cloth & Film Tape |
| Temperature Range | -40°F to +200°F |
| Thickness | 80 mil. |
| Width | 50 mm |
| Standards | ASTM D3330, ASTM D3759, ASTM E96, ISO 9001 |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 11.94 |
| Width (cm) | 11.94 |
| HS Code | 3919102055 |
|---|---|
| Country Of Origin | JP |
| Weight (kg) | 0.423 |
Yes, this tape is designed for exposure to direct sunlight, as well as temperature and humidity extremes. Painting the tape with a compatible and durable outdoor paint offers additional protection against the effects of UV radiation.
The tensile strength of the ionomer backing remains unaffected after heat and humidity aging (185 degree Fahrenheit / 85 degree Celsius, and 85 percent RH).
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)