-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Double Sided Tape |
|---|---|
| Adhesive | Acrylic |
| Brand And Series | 3M 4016 |
| Common Industry | Assembly & Manufacturing, Construction, General Maintenance & Repair, Metalworking, Warehouse |
| Environment | Indoor Only |
| Foam Cell Type | Open |
| Foam Density Type | Conformable |
| Imperial Tape Length | 15 yd. |
| Imperial Tape Width | 3/4" |
| Imperial Tape Wxl | 3/4" x 15 yd. |
| Length | 45 ft. |
| Liner Color | Green Plaid |
| Liner Included | Yes |
| Liner Material | Kraft Paper |
| Material | Urethane Foam |
| Maximum Tape Performance Temperature | 220°F |
| Metric Tape Length | 13.72m |
| Metric Width | 19.05 mm |
| Minimum Tape Performance Temperature | 50°F |
| Performance Temp. | 0°F to +220°F |
| Product Form | Continuous Roll |
| Series | 4016 Series |
|---|---|
| Shape | Continuous Roll |
| Surface Compatibility | Metal, ABS, Acrylic, Concrete, Glass, Nylon, Polycarbonate, Stone, Wood |
| Tape Adhesive Format | Double-Sided |
| Tape Adhesive Material | Acrylic |
| Tape Backing Construction | Foam |
| Tape Backing Material | Polyurethane Foam |
| Tape Color | Off White |
| Tape Elongation | 100% |
| Tape Length | 15 yd. |
| Tape Resistance Properties | Solvent-Resistant, UV-Resistant |
| Tape Sub-type | Double-Sided Conformable Foam Tape |
| Tape Tensile Strength | 140 lbs./in. |
| Tape Thickness | 1/16" |
| Tape Type | Double-Sided Foam Tape |
| Tape Width | 3/4" |
| Temperature Range | 50°F to 220°F |
| Thickness | 62 mil. |
| Width | 3/4" |
| Standards | ROHS 2011/65/EU COMPLIANT, TSCA |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 21.84 |
| Width (cm) | 22.86 |
| HS Code | 3919102055 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.27 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)