-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Double Sided Tape |
|---|---|
| Adhesion To Steel | 62 oz./in. |
| Adhesive | Acrylic |
| Brand And Series | 3M 4004 |
| Color | Natural , White |
| Common Industry | Assembly & Manufacturing, Construction, General Maintenance & Repair, Metalworking, Warehouse |
| Environment | Indoor And Outdoor |
| Foam Cell Type | Open |
| Foam Density Type | Conformable |
| Imperial Tape Length | 5 yd. |
| Imperial Tape Width | 1/2" |
| Imperial Tape Wxl | 1/2" x 5 yd. |
| Length | 5 yd. |
| Liner Color | Green Plaid |
| Liner Included | Yes |
| Liner Material | Kraft Paper |
| Material | Urethane Foam |
| Maximum Tape Performance Temperature | 220°F |
| Metric Tape Length | 4.57m |
| Metric Width | 12.7 mm |
| Minimum Tape Performance Temperature | Not Rated |
| Performance Temp. | +50°F to +220°F |
| Product Form | Continuous Roll |
| Removable | No |
|---|---|
| Series | 4004 Series |
| Shape | Continuous Roll |
| Surface Compatibility | Metal, ABS, Acrylic, Concrete, Glass, Nylon, Polycarbonate, Stone, Wood |
| Tape Adhesive Format | Double-Sided |
| Tape Adhesive Material | Acrylic |
| Tape Backing Construction | Foam |
| Tape Backing Material | Polyurethane Foam |
| Tape Color | Tan |
| Tape Core Diameter | 1 1/2" |
| Tape Elongation | 90% |
| Tape Length | 5 yd. |
| Tape Resistance Properties | Chemical-Resistant, Heat-Resistant, Solvent-Resistant, UV-Resistant |
| Tape Sub-type | Double-Sided Conformable Foam Tape |
| Tape Tensile Strength | 90 lbs./in. |
| Tape Thickness | 1/4" |
| Tape Type | Double-Sided Foam Tape |
| Tape Width | 1/2" |
| Temperature Range | 0°F to 220°F |
| Thickness | 250 mil. |
| Width | 1/2" |
| Standards | CAL PROP 65, CAS, CONEG, OSHA, ROHS, TSCA |
| Height (cm) | 1.52 |
|---|---|
| Length (cm) | 19.81 |
| Width (cm) | 19.81 |
| HS Code | 3919102055 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1035 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)