-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Masking Tape |
|---|---|
| Adhesion To Steel | 40 oz./in. |
| Adhesive Material | Natural, Synthetic Rubber |
| Clean Removal Time | 30 min. |
| Color | Natural |
| Common Industry | Assembly & Manufacturing, Construction, General Maintenance & Repair, Warehouse |
| Environment | Indoor Only |
| Imperial Tape Shape Diameter | 3/8" |
| Length | 60 yd. |
| Material | Smooth Crepe Paper |
| Maximum Tape Performance Temperature | 325°F |
| Metric Tape Shape Diameter | 9.5 mm |
| Minimum Tape Performance Temperature | Not Rated |
| Performance Temp. | Up To 325°F |
| Product Form | Disc |
| Series | 2380 Series |
| Shape | Circle |
| Surface Compatibility | Metal, Powder Coated Paints, Wood |
|---|---|
| Tape Adhesive Format | Single-Sided |
| Tape Adhesive Material | Rubber |
| Tape Backing Construction | Paper |
| Tape Backing Material | Crepe Paper |
| Tape Color | Tan |
| Tape Core Diameter | 1" |
| Tape Elongation | 10% |
| Tape Resistance Properties | Heat-Resistant |
| Tape Sub-type | Painter's Tape Discs |
| Tape Tensile Strength | 27 lbs./in. |
| Tape Thickness | 7.5 mil. |
| Tape Type | Painter'S Tape Shapes |
| Thickness | 7.5 mil. |
| Width | 3/8" |
| Standards | ASTM D6123, ASTM D6123M-97 |
| Height (cm) | 0.25 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 7.62 |
| HS Code | 4811412100 |
|---|---|
| Country Of Origin | GB |
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)