-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Masking Tape |
|---|---|
| Adhesion To Steel | 33 oz./in. |
| Adhesive Material | Silicone |
| Color | Green |
| Common Industry | Assembly & Manufacturing, General Maintenance & Repair, Metalworking |
| Environment | Indoor And Outdoor |
| Imperial Tape Length | 1" |
| Length | 1" |
| Material | Polyester |
| Maximum Tape Performance Temperature | 400°F |
| Metric Tape Length | 25.4 mm |
| Metric Tape Width | 25.4 mm |
| Minimum Tape Performance Temperature | Not Rated |
| Outside Diameter | 1" |
| Performance Temp. | Up To 400°F |
| Product Form | Disc |
| Series | 8992 Series |
| Shape | Circle |
| Specifications Met | ASTM |
|---|---|
| Surface Compatibility | Metal |
| Tape Adhesive Format | Single-Sided |
| Tape Adhesive Material | Silicone |
| Tape Backing Construction | Film |
| Tape Backing Material | Polyester Film |
| Tape Color | Green |
| Tape Core Diameter | 3" |
| Tape Elongation | 85% |
| Tape Resistance Properties | Abrasion-Resistant, Heat-Resistant, Shrink-Resistant |
| Tape Sub-type | High Temperature Polyester Film Masking Tape Discs |
| Tape Tensile Strength | 48 lbs./in. |
| Tape Thickness | 3.2 mil. |
| Tape Type | High Temperature Film Masking Tape Shapes |
| Thickness | 3.3 mil. |
| Width | 1" |
| Standards | ASTM D3330, ASTM D3652, ASTM D3759 |
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 8.38 |
| Width (cm) | 8.38 |
| HS Code | 3919905060 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.09 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)