-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Unitized Wheel |
|---|---|
| Abrasive Material | Silicon Carbide |
| Color | Gray |
| Grade | Fine |
| Max. Rpm | 5000 RPM |
| Mounting Size | 1/2" |
|---|---|
| Mounting Type | Arbor |
| Style | Deburring And Finishing |
| Wheel Dia. | 6" |
| Width | 1/4" |
| Height (cm) | 0.51 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 15.24 |
| HS Code | 6804224000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0495 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)