-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Unitized Wheel |
|---|---|
| Abrasive Material | Aluminum Oxide |
| Abrasive Type | Non Woven |
| Color | Tan |
| Connector Size | 1/4" |
| Connector Type | Unthreaded Hole |
| Density Rating | Hard (7) |
| Face Width | 1/4" |
| Grade | Medium |
| Max. Rpm | 18100 RPM |
|---|---|
| Mounting Size | 1/4" |
| Mounting Type | Arbor |
| Resistance Properties | Load |
| Series | CP-UW Series |
| Style | Cut And Polish |
| Wheel Dia. | 3" |
| Width | 1/4" |
| Height (cm) | 10.92 |
|---|---|
| Length (cm) | 17.27 |
| Width (cm) | 16.76 |
| HS Code | 6804221000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.2375 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)