-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Shielding Foil Tape |
|---|---|
| Adhesive | Conductive Acrylic |
| Adhesive Type | Conductive |
| Length | 2" |
| Material | Copper |
| Performance Temp. | -40°C to +130°C |
|---|---|
| Shape | Rectangle |
| Thickness | 3.5 mil. |
| Width | 1/2" |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 0.64 |
| HS Code | 7410120060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0171 |



Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)