-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Shielding Foil Tape |
|---|---|
| Adhesion To Steel | 35 oz./in. |
| Adhesive | Conductive Acrylic |
| Adhesive Properties | Conductive |
| Adhesive Type | Conductive |
| Breaking Strength | 25 lbs./in. |
| Elongation | 5% |
| Imperial Tape Length | 18 ft. |
| Imperial Tape Width | 1/2" |
| Length | 6 yd. |
| Liner Included | Yes |
| Material | Copper |
| Maximum Tape Performance Temperature | 266°F |
| Metric Tape Length | 5.5m |
| Metric Tape Width | 12.7 mm |
| Minimum Tape Performance Temperature | -40°F |
| Performance Temp. | Up To 200°F |
| Product Form | Continuous Roll |
| Series | 1181 Series |
| Shape | Continuous Roll |
|---|---|
| Shielding Effectiveness | 50 dB to 70 dB |
| Specifications Met | EU, ROHS, UL LISTED |
| Tape Adhesive Format | Single-Sided |
| Tape Adhesive Material | Acrylic |
| Tape Backing Construction | Foil |
| Tape Backing Material | Copper |
| Tape Color | Copper |
| Tape Properties | Emi Shielding |
| Tape Resistance Properties | Heat-Resistant, Oil-Resistant, Oxidation-Resistant, Solvent-Resistant |
| Tape Sub-type | General Purpose Foil |
| Tape Tensile Strength | 25 lbs./in. |
| Tape Thickness | 2.6 mil. |
| Tape Type | Foil |
| Thickness | 2.6 mil. |
| Voltage Rating | 600V |
| Width | 1/2" |
| standard | ROHS 2011/65/EU, UL LISTED |
| Height (cm) | 1.52 |
|---|---|
| Length (cm) | 5.84 |
| Width (cm) | 5.84 |
| HS Code | 7409199000 |
|---|---|
| Country Of Origin | NZ |
| Weight (kg) | 0.5085 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)