-
Change Country
- Sign in
- Source Now
Style | Model | Accuracy | Drive Size | Head Type | Overall Length | Power Source | Visual/Audible Indicators | Price (ex. VAT) | |
---|---|---|---|---|---|---|---|---|---|
A | J6020EA | - | - | - | - | - | - | $3,227.74 | |
B | J6114BT | - | - | - | - | - | - | $1,212.55 | |
C | J6112BT | - | - | - | - | - | - | $1,072.45 | |
D | J6014E | +/- 2% | 1/2" | Fixed | 25 39/64" | (2) AA Batteries | LED Lights w/Buzzer | $926.88 | |
E | J6061EFX | +/- 2% | 1/4" | Fixed | 15 39/64" | (2) AA Batteries | LED Lights w/Buzzer | $689.59 | |
F | J6012EFX | +/- 2% | 3/8" | Fixed | 16 45/64" | (2) AA Batteries | LED Lights w/Buzzer | $780.08 | |
G | J6012EA | +/- 2% | 1/4" | Fixed | 16 45/64" | (2) AA Batteries | LED Lights w/Buzzer | $980.01 | |
H | JH4-250RB | +/-2% | 1/4" | Ratcheting Reversible | 20.5" | AA Battery | Yellow Light On Approach, Green and Beep at Target, Red and Intermittent Beep When Over Torqued | $913.14 | |
I | J6014EFX | +/- 2% | 1/2" | Fixed | 25 13/16" | (2) AA Batteries | LED Lights w/Buzzer | $861.15 |
Proto electronic torque wrenches are used for adjusting nuts and bolts, as well as for providing additional leverage to tighten difficult and hard-to-reach parts. These torque wrenches have an easy-to-read LCD screen with large digits that offers three operating modes: Track Mode, Peak Hold and Auto Clear. They are further equipped with an audible buzzer which helps in identifying when the desired torque target zones are approaching or met. Choose from a broad range of these wrenches avaiable in 14 inch, 16.5 inch and 20 inch overall lengths on Raptor Supplies.
Please note that the item you have bought is a 115V.