-
Change Country
- Sign in
- Source Now
Newstripe RollMaster line striping machines spray / roll stripes and other markings on the pavement, factories and parking lots. They feature a compact design for easy manoeuvrability. These striping machines are ideal for food warehouses as they do not produce fumes.
Style | Model | Capacity | Height | Length | Power Source | Width | Price (ex. VAT) | |
---|---|---|---|---|---|---|---|---|
A | 10003856 | 1 Gal. Pail | 36.5" | 29" | Manual | 17.5" | $1,749.46 | |
B | 10003068 | 5 Gal. Pail | 44" | 50" | 12 Volt 18Ah SLA Battery | 28" | $2,400.00 |
Newstripe RollMaster line striping machines are ideal for marking parking lots, warehouses and factories. They feature folding handles and mechanical wheel driven pumps that deliver standard oil / water based paint to 4-inch foam rollers for striping paint on any surface. They are also integrated with easy to operate switches and hand-controlled carrier levers for easily controlling paint rollers. These machines are economical, quiet and easy to clean. Choose from a wide range of these line striping machines, available in pail capacities of 1 and 5 gallons on Raptor Supplies.
Newstripe line striping machines are compatible with all water or oil-based paints.
Newstripe RollMaster line striping machines can hold up to 5-gallon paint.
Please note that the item you have bought is a 115V.