We are closed from Monday, Dec 23rd and will reopen on Monday, Jan 6th. Any orders received during this time will be processed in the New Year.
Style | Model | Plunger Thread Size | Holding Capacity | Toggle Lock Plus | Material | Mounting Base | Plunger Height | Plunger | Price (ex. VAT) | |
---|---|---|---|---|---|---|---|---|---|---|
A | 610 | 3/8-16 | 800 Lbs. | No | Steel | Flange | 1.7" | Round | $51.80 | |
B | 610-M | M10 | 800 Lbs. | No | Steel | Flange | 1.7" | Round | $46.51 |
Destaco 610 Series straight-line action toggle clamps have a steel body with a flanged base and a push / pull handle for in and out movements of the plunger. These Destaco straight-line action clamps have a holding capacity of 800 lb (362.874 kg) and can lock in both retracted and extended positions.
Please note that the item you have bought is a 115V.