We are closed from Monday, Dec 23rd and will reopen on Monday, Jan 6th. Any orders received during this time will be processed in the New Year.
Style | Model | Handle | Material | Overall Height | Plunger Height | Plunger Thread Size | Type | Price (ex. VAT) | |
---|---|---|---|---|---|---|---|---|---|
A | 602-MMSS | - | Stainless Steel | 3.13" | 0.47" | M6 | - | $54.69 | |
B | 602-MM | Routable | Steel | 3.130" | 0.47" | M6 | Straight Line Action | $38.03 | |
C | 602-SS | Straight | Stainless Steel | 3.130" | 0.75" | 1/4-20 | Straight Line Action, Through Hole, SS | $99.59 | |
D | 602 | Straight | Steel | 3.130" | 0.41" | 1/4-20 | Straight Line Action, Through Hole | $25.66 |
Please note that the item you have bought is a 115V.