-
Change Country
- Sign in
- Source Now
Style | Model | Connection Type | Overall Height | Overall Length | Pipe Size | Tube Size | Price (ex. VAT) | |
---|---|---|---|---|---|---|---|---|
A | A6769 | Compression | 1.875" | 2.125" | - | 1/4" | $38.93 | |
A | A6779 | Compression | 1.875" | 2.25" | - | 3/8" | $44.39 | |
B | A6754 | Compression | 1.875" | 2.187" | - | 1/4" | $40.43 | |
B | A6759 | Compression | 1.875" | 2.25" | - | 5/16" | $36.91 | |
A | A6774 | Compression | 1.875" | 2.187" | - | 5/16" | $33.60 | |
B | A694 | Compression | 1.875" | 2.187" | 1/8" | 1/4" | $26.21 | |
B | A664 | Compression | 1.875" | 2.187" | - | 5/16" | $35.20 | |
B | A6764 | Compression | 1.875" | 2.375" | - | 3/8" | $41.85 | |
C | 6724 | Flare | 1.875" | 1.875" | - | 5/16" | $41.54 | |
C | 6719 | Flare | 1.875" | 1.875" | - | 1/4" | $26.70 | |
C | 6729 | Flare | 2" | 2" | - | 3/8" | $34.19 | |
D | 6809 | FNPT x FNPT | 1.875" | 1.75" | 1/4" | - | $22.54 | |
D | 6804 | FNPT x FNPT | 1.875" | 1.437" | 1/8" | - | $20.18 | |
E | 6824 | MNPT x FNPT | 1.875" | 2" | 1/8" | - | $20.03 | |
F | 6828 | MNPT x FNPT | 2.25" | 2.25" | 1/4" | - | $65.50 | |
E | 6829 | MNPT x FNPT | 1.875" | 2.125" | 1/4" | - | $47.36 |
Anderson Metals ground plug valves are suitable for fluid flow regulation in refrigeration, aerospace, food & beverage, chemical processing and water supply applications. These plug valves feature brass construction with lever operated handle for resisting reaction against fluids while ensuring ease-of-operation & leak-tight seal. Choose from a wide range of brass plug valves capable of withstanding pressures up to 30 psi, available in flare, compression, FNPT x FNPT and MNPT x FNPT connection options on Raptor Supplies.
Please note that the item you have bought is a 115V.