Allegro Safety Supplied Air Compressors And Ambient Air Pumps
We are closed from Monday, Dec 23rd and will reopen on Monday, Jan 6th. Any orders received during this time will be processed in the New Year.

ALLEGRO SAFETY Supplied Air Compressors And Ambient Air Pumps

Lightweight pumps used to meet portable air requirements in painting, cleaning, chemical handling and similar applications. Available in a variety of flow rates and operating pressure ranges

Clear All
Filter

StyleModelFlow RateMotor RpmPump TypeVoltagePrice (ex. VAT)
A9832-E0 to 18 CFM1425 RPMOil-Less, Rotary Vane, Direct Driven220V AC$2,641.15
A98320 to 20 CFM1725 RPMOil-Less, Rotary Vane115/ 230V AC$2,523.99
StyleModelMotor CurrentMotor Enclosure DesignMotor RpmVoltagePrice (ex. VAT)
A9833-E8.4ATotally Enclosed Fan Cooled1425 RPM110/ 220V AC$3,336.16
A983316/ 8AXpfc1725 RPM115/ 230V AC$3,476.93
StyleModelPrice (ex. VAT)
A9801-88$293.98
A9801$315.66
StyleModelMotor RpmPrice (ex. VAT)
A98211725 RPM$1,136.75
A9821-E1725/ 1425 RPM$1,136.75

Ambient Air Pumps

Allegro ambient air pumps are rotary vane, oil-less compressors designed for transferring fresh air for applications like spray foaming, painting and finishing. They are provided with a firm metal base & housing with powder coating, offering scratch resistance. They have a quick-connect rectus air fitting to connect the hose to the outlet and a brass pressure relief valve for air delivery adjustment. These UL recognised pumps are capable of withstanding working pressure up to 15 psi and can easily work in a temperature range of 32 - 104 degrees F. Choose from a wide range of these air pumps, available in 8.25 and 23.5 inch lengths.

StyleModelCfmCouplersCurrent DrawnFlow RateHeightHpLengthPressure RangePrice (ex. VAT)
A9806----13"1/4 hp15"2 to 12 psi$896.00
B9900-45---0 to 1 lpm6 3/4"-8 1/4"-$1,150.26
C9850---0 to 20 CFM15 1/2"-23 1/2"2 to 12 psi$2,676.38
D9806-E--------$884.13
RFQ
E9806 OBAC0 to 5 CFM3/8" OBAC5.5A--1/4 hp-0 to 10 psi$953.53
F9806 HANSEN0 to 5 CFM3/8" Hansen9A--1/4 hp-0 to 10 psi$1,603.88
F9821 W/ 3/8 HANSEN0 to 10 CFM3/8" Hansen8.3A--3/4 hp-0 to 15 psi$1,368.03
F9821 IND. INTERCHANG0 to 10 CFM1/2" Industrial Interchange8.3A--3/4 hp-0 to 15 psi$1,368.03
G9821 OBAC0 to 10 CFM3/8" OBAC8.3A--3/4 hp-0 to 15 psi$1,368.03
H9832 OBAC0 to 20 CFM3/8" OBAC16A--1 1/2 hp-0 to 15 psi$2,905.47
F9832 W/HANS0N0 to 20 CFM3/8" Hansen16A--1 1/2 hp-0 to 15 psi$2,905.47
ALLEGRO SAFETY -

Air Driven Air Pump, 0 To 15 PSI Schrader

ModelItemPrice (ex. VAT)
9850 W/1/4 SCHRADERAF4YZN$2,912.59
ALLEGRO SAFETY -

Stand, Sampling Pump

ModelItemPrice (ex. VAT)
9804-08AG8GAK$35.65
ALLEGRO SAFETY -

Six Worker Pump Guard/Shroud, Pump

ModelItemPrice (ex. VAT)
9842-91AG8GDB-
RFQ