Allegro Safety Air Powered Confined Space Fans And Blowers
We are closed from Monday, Dec 23rd and will reopen on Monday, Jan 6th. Any orders received during this time will be processed in the New Year.

ALLEGRO SAFETY Air Powered Confined Space Fans And Blowers

Allegro confined space centrifugal blowers / jet fans are suitable for circulating air and removing volatile fumes from vessels, small spaces, tanks. Choose between 1/4 and 2 hp power variants of these blowers, available on Raptor Supplies

Clear All
Filter

ALLEGRO SAFETY -

Jet Fans

Allegro jet fans circulate air and eliminate volatile fumes from small tanks, vessels or spaces by guaranteeing daily ventilation. They feature aluminium construction for corrosion resistance and have permanently sealed & lubricated, heavy-duty, ball bearings for prolonged life. These OSHA standard, safety screen fans push compressed air through an integrated nozzle (situated at the ends of each blade) enabling the fans to propel at speeds up to 11000 cfm at 80 psig. Further, they are equipped with side-mounted, inlet connectors to provide input power connections and a spark resistant fan for air circulation. Variants are available with recessed handles, preventing rolling off & ensuring easy portability.

StyleModelAir ConsumptionSizeInside Dia.Price (ex. VAT)
A9518-2060, 114, 186, 292 SCFM20"20 1/8"$3,397.89
A9518-2476, 147, 225, 338 SCFM24"24 1/4"$5,562.08