ROBINAIR

Robinair's extensive catalogue includes AC fittings & adapters, vacuum pumps, flushing kits, hoses, couplers, thermometers and leak detection equipment, as well as AC recovery, recycling & recharging units. The brand's vacuum pumps are engineered specifically for air conditioners and refrigerators to create a partial vacuum by removing air & moisture from the sealed system. These pumps come equipped with two-stage offset rotary vanes for powerful & quiet operation and finned surfaces for faster heat dissipation. Robinair also manufactures portable refrigerant recovery machine that is useful for removing refrigerants from HVAC systems. It is capable of removing liquid and vapour refrigerants (CFC, HFC, HCFC & R-410 A). This refrigerant recovery machine features a high-efficiency cross-flow design, an oil-less compressor and a high-pressure safety shut-off switch to withstand rugged use even in extreme weather conditions.

See More

Request a Quote

Product Categories

ROBINAIR Refrigerant Evacuation Pumps

Refrigerant Evacuation PumpsVacuMaster vacuum pumps featuring a dual-stage offset rotary vane design for moisture removal and Sure-Grip handle for job-site portability; ideal for HVAC operations. Available in 3 and 8 CFM displacement variants  (3 Products)

ROBINAIR Refrigerant Recovery Systems

Refrigerant Recovery SystemsSuitable for recovering medium- and high-pressure refrigerants from HVAC equipment. Feature a high-pressure cut-out switch providing automatic operation and an oil-less compressor to circulate the fluids efficiently within the components (4 Products)

ROBINAIR Heating and Cooling Tools

Heating and Cooling ToolsWide range of dust covers, refrigerant identifiers, manifold hose kits, recycling filters, neutronics identifier filters and vacuum pumps suitable for automotive repair & servicing applications. Variants available in single- and three-piece configurations  (12 Products)

ROBINAIR Fluid Evacuator

Fluid EvacuatorAir conditioning component flushers and refrigerant recovery & recharging machines suitable for leak testing, refrigerant refilling, oil drainage and contaminant cleaning operations. Available in A/C and closed-loop variants (6 Products)

ROBINAIR Manifold Gauge Sets

Manifold Gauge Sets(2 Products)

ROBINAIR Chemical Test Strips

Chemical Test StripsEcono-Clean test strips suitable for coolant testing operations in trucks, RVs and other heavy-duty vehicles. Come equipped with a colour-coded chart for determining the pH level, freeze point and nitrile level and a water-proof container for safe storage   (1 Product)

ROBINAIR Parts

Parts(1 Product)

ROBINAIR Temperature Probes

Temperature Probes(1 Product)

ROBINAIR Vacuum Pumps

Vacuum Pumps(1 Product)

Things To Consider

Cross-Reference Alternatives

Robinair's part numbers often cross-reference to various YELLOW JACKETS and Bacharach products. So if you're looking for Robinair products that are either obsolete or out of stock, chances are we have equivalent items available.

Shipping

These Robinair products range from small to large sizes. They may require careful packaging as some items might get damaged while shipping. Hence, these items are delivered by courier shipment and air freight for minimum downtime.

About Robinair

Robinair's extensive catalogue includes AC fittings & adapters, vacuum pumps, flushing kits, hoses, couplers, thermometers and leak detection equipment, as well as AC recovery, recycling & recharging units. The brand's vacuum pumps are engineered specifically for air conditioners and refrigerators to create a partial vacuum by removing air & moisture from the sealed system. These pumps come equipped with two-stage offset rotary vanes for powerful & quiet operation and finned surfaces for faster heat dissipation. Robinair also manufactures portable refrigerant recovery machine that is useful for removing refrigerants from HVAC systems. It is capable of removing liquid and vapour refrigerants (CFC, HFC, HCFC & R-410 A). This refrigerant recovery machine features a high-efficiency cross-flow design, an oil-less compressor and a high-pressure safety shut-off switch to withstand rugged use even in extreme weather conditions.

Major Trade Names

DiscovR Refrigerant Identifier

DiscovR Refrigerant Identifier

Robinair DiscovR refrigerant identifier provides a fast, easy and accurate means to determine purity in refrigeration systems. It has 'Pass' and 'Fail' lights to notify users whether the system has enough refrigerant or not.

VacuMaster Vacuum Pumps

VacuMaster Vacuum Pumps

The brand's VacuMaster vacuum pumps have a 2-stage rotary vane design for maximum moisture removal and reduced evacuation time. They have an angled oil drain valve at the bottom for faster and complete draining. These CSA-approved vacuum pumps have a heavy-duty motor, sealed bearing and high-torque ...

design for easy startup and efficient operation.

Air Vac

Air Vac

Robinair Air Vac is a venturi-type vacuum pump (powered by compressed air) designed for mobile air conditioning service. It requires little maintenance because there are no moving parts, which means there is nothing to lubricate. This unit has a rugged Lexan case (oil & scratch-resistant) and comes ...

with a handle for convenient use.

Frequently Asked Questions

How to maintain Robinair vacuum pumps?

  • Replace the oil consistently to ensure the smooth operation of the pump.
  • Clean the intake filter of the pump from accumulated dirt & debris.
  • Clean the intake & outlet ports of the pump to ensure smooth flow of the refrigerant from the refrigeration system.

How to set up Robinair refrigerant recovery machines?

  • Place the machine on a stable surface and install a clean filter screen or filter / dryer to the inlet fitting.
  • Connect a hose from the liquid port of the recovery cylinder to the outlet fitting on the unit.
  • Connect another hose from the outlet port of a manifold gauge set to the inlet fitting on the unit through the filter / dryer.
  • Connect a hose from the selected system's liquid side to the liquid side of the manifold gauge set.
  • Connect another hose from the system's vapour side to the vapour side of the manifold gauge set.
  • Seal all the inlet & outlet valves and place the cylinder on a weighing scale to prevent overfilling.

What is the benefit of push / pull procedure in the brand's recovery machines?

Push / pull procedure in refrigerant recovery machines recovers refrigerants from large systems containing bulk liquids (over 15 lb).