Authorized Distributor ofMASTER APPLIANCE

MASTER APPLIANCE

The company's product catalogue includes heat guns, plastic welding kits, butane tools, heat shrink tubing and crimp tools. Master Appliance butane torch is ideal for soldering, plumbing, brazing and heat shrinking applications. It features a built-in self-igniting system with a safety lock and an adjustable board or pinpoint flame. The brand's heat guns are widely used for stripping paints, activating adhesives, bending plastics, thawing frozen pipes and removing dents. These heavy-duty Master Appliance heat guns can emit hot air streams of up to 1000 degrees Fahrenheit and are available in different voltages, temperature ranges and motor types.

See More

Request a Quote

MASTER APPLIANCE Heat Gun Accessories

Heat Gun AccessoriesIncludes heat blower elements, heat gun element kits, heat gun nozzle guards, replacement part kits, speed welding tips and attachments suitable for use with heat guns (105 Products)

MASTER APPLIANCE Butane Torches

Butane Torches(7 Products)

MASTER APPLIANCE Soldering Irons Guns and Pots

Soldering Irons Guns and PotsButane-powered / self-igniting pen-sized tools used for soldering light sheet-metal, stained glass assembly and durable electrical connections(8 Products)

MASTER APPLIANCE Heat Guns

Heat GunsDesigned to activate adhesives, dry filler materials, bend plastics and sink tubing with a balanced ergonomic design that prevents operator fatigue. Feature an electronic closed-loop system to maintain the constant operating temperature (108 Products)

MASTER APPLIANCE Torch and Torch Kits

Torch and Torch KitsIncludes table-top butane-powered microtorches with heavy base designed for hands-free bench top use. Feature a built-in self-igniting system, safety lock, pinpoint flame and large tank capacity. Triggertorches and ultratorches in different palm sizes and soldering iron types also available (2 Products)

MASTER APPLIANCE Soldering Kits

Soldering KitsIncludes butane-powered, high-performance soldering kits used for removing surface mount components, soldering and desoldering, repairing vinyl, spot drying and cutting materials. Feature thick iron and chrome plating for high thermal conductivity and soldering temperatures up to 932 F. (4 Products)

MASTER APPLIANCE Hot Melt Adhesives

Hot Melt Adhesives(6 Products)

MASTER APPLIANCE Glue Guns

Glue Guns(3 Products)

MASTER APPLIANCE Power Supply Cord

Power Supply Cord(16 Products)

MASTER APPLIANCE Parts

PartsIncludes armatures, blower wheels, brush holders, chisel tips, clamp screws, cords, heat gun stands, heating elements and rocker switches for use with Master heat guns and Master Varitemp heat guns (9 Products)

MASTER APPLIANCE Insulation Boards

Insulation Boards(2 Products)

MASTER APPLIANCE Soldering Tips

Soldering TipsCopper soldering tips featuring high thermal conductivity and an angle range of 35 - 45 degrees. Available in bent / chisel / conical / cylindrical variants and different overall diameters(64 Products)

MASTER APPLIANCE Soldering Accessories

Soldering AccessoriesIncludes protective caps, soldering adapters, torch heads, heat shrink attachments, tool holders, straps, cutter wheel tips and soldering iron tip cleaners designed to enhance the capabilities of Master Appliance soldering irons(23 Products)

MASTER APPLIANCE Pump Ejectors

Pump Ejectors(6 Products)

MASTER APPLIANCE Cable and Wire Crimping Tools

Cable and Wire Crimping ToolsUsed to cut, crimp or strip standard wires ranging from 22 to 10 AWG. Feature two precision-ground wire cutters made from heat-treated tool steel for handling industrial abuse and cushioned handles for user comfort (5 Products)

MASTER APPLIANCE Splice Connectors

Splice ConnectorsMultiseal butt splice connectors with 900-volt directional strength and colour-coded tubing with wire gauge imprint for easy identification(14 Products)

MASTER APPLIANCE Wire Connector Kits

Wire Connector KitsProseal connector assortment kits comprising a heat shrink tubing for better insulation, 89 psi tensile strength and sealed electrical systems to ensure the integrity of wire connections. Multiseal and Solderseal wire connector kits also available (21 Products)

MASTER APPLIANCE Shrink Tubing

Shrink TubingHeat-resistant and colour-coded heat shrink tubing used to ensure proper electrical insulation and protection of wires, cables and connectors against dust, water and chemicals. Can operate at temperatures ranging from -67 to 275 degrees F(5 Products)

MASTER APPLIANCE Glue Gun Accessories

Glue Gun AccessoriesWide range of glue gun canisters and replacement tips compatible with all Master butane-powered products. Canisters available in 46 and 145 g options and tip sizes vary from 0.5 - 4.74 mm (6 Products)

MASTER APPLIANCE Motor Accessories

Motor Accessories(3 Products)

MASTER APPLIANCE Nuts and Washers

Nuts and Washers(7 Products)

MASTER APPLIANCE MIG Accessories

MIG Accessories(3 Products)

MASTER APPLIANCE Ring Terminals

Ring Terminals(24 Products)

MASTER APPLIANCE Welding Accessories

Welding Accessories(8 Products)

MASTER APPLIANCE Handles and Pulls

Handles and Pulls(2 Products)

MASTER APPLIANCE Wire Connectors

Wire Connectors(12 Products)

Things To Consider

Cross-Reference Alternatives

Master Appliance MPNs cross individual references to the equivalent American Beauty and 3M model numbers for soldering, wire connectors and crimping tools. So, if you're looking for a competitor item that is either out of stock or obsolete, chances are Raptor Supplies has the equivalent Master Appliance products available.

Shipping

These Master Appliance products range from small to large sizes. They may require careful packaging as some items might get damaged while shipping. Hence, these Master Appliance items are delivered by courier shipment and air freight for minimum downtime.

About Master Appliance

The company's product catalogue includes heat guns, plastic welding kits, butane tools, heat shrink tubing and crimp tools. Master Appliance butane torch is ideal for soldering, plumbing, brazing and heat shrinking applications. It features a built-in self-igniting system with a safety lock and an adjustable board or pinpoint flame. The brand's heat guns are widely used for stripping paints, activating adhesives, bending plastics, thawing frozen pipes and removing dents. These heavy-duty Master Appliance heat guns can emit hot air streams of up to 1000 degrees Fahrenheit and are available in different voltages, temperature ranges and motor types.

Major Trade Names

Ecoheat Heat Gun and Kit

Ecoheat Heat Gun and Kit

This heat gun is ideal for bending & forming plastics, drying body fillers, removing decals, spot-drying paint, shrinking, packaging and more. It features a built-in hand guard to protect against knocks & bumps and a resettable thermostat to prevent overheating. It includes a stand that allows users...

to set the heat gun in the upright position for hands-free use.

EconoIron EI-20 Butane Powered Soldering Iron

EconoIron EI-20 Butane Powered Soldering Iron

This unit is used to pinpoint flameless heat, strip insulation, cut plastics with a hot knife tip and more. The tool can be ignited with a flint lighter built into the cap and has a lightweight design that makes it easy to handle as well as carry around the facility.

Ultratorch UT-35 Flameless Heat Tool & Torch

Ultratorch UT-35 Flameless Heat Tool & Torch

This unit includes a standard Ultratip soldering tip & hot air tip for conducting different applications. It features adjustable temperature control up to 1200 degrees Fahrenheit and a built-in window to indicate fuel level. The Ultratorch soldering iron, heat tool & torch is ideal for repairing vin...

yl, heat-shrinking tubing, soldering / desoldering and removing surface mount components.

Mini-Trigger Torch Self-Igniting Butane-Powered Heat Tool

Mini-Trigger Torch Self-Igniting Butane-Powered Heat Tool

This unit features a self-igniting piezo electric ignition that is easy to start and eliminates the need for lighter or matches. It is incorporated with a hands-free slide lock for continuous use (up to 60 minutes) without fatigue and an ergonomic handle design to ensure a non-slip grip. It also fea...

tures a unique shutter lever to quickly extinguish the ignition flame if using optional soldering or hot air attachments. It is ideal for heating parts, igniting materials, melting plastics and more.

Master Appliance Competitive Advantages

Ultratip Technology

Ultratip Technology

Ultratip is a long-lasting, oxygen-free, copper-based, iron and chrome-plated soldering tip with a built-in catalyst, tinned with free solder to deliver high-quality soldering than standard brass-based tips. The higher tin content in standard tips erodes the tip's iron plating faster, while the thicker iron and chrome plating provides higher therma...

l conductivity and significantly improves the tip life. Ultratorch heat tools having Ultratip technology are perfect for use with lead-free solders, offering greater manufacturing yields and increasing productivity.

Frequently Asked Questions

What is the purpose of a soldering iron?

Master Appliance soldering iron passes heat through a thermally conductive material to melt the solder and join two things, such as wires, together. It is powered by butane gas which can be inserted into the soldering iron by itself. It also features a plastic cap that keeps the soldering iron from dings and bumps.

How to refill the butane torch?

  • First, ensure that the torch is empty by engaging the mechanism and turning it on. If it doesn't fire means the torch is empty or broken. The second way is to look at the fill line by moving it side to side to determine if butane is present in the tool or not.
  • Remove air from the torch by holding the torch upside down so that the butane becomes heavier than the air and goes to the bottom of the torch. Take a knife or anything sharp and press the refill valve that lets the air out.
  • Now place the butane bottle upside down on the refill valve and press down on the can towards the torch until butane spits out of a pro tip.
  • Wait for a few seconds, then with a knife, press the valve. If butane comes out that means the torch is full but if air comes out that means more butane can be filled in.
  • Let the torch rest for a minute or two to let the butane settle down and then test by pressing the torch knob.

What are permanent magnet motors used for?

Permanent magnet motors deliver more flux for their compact size than the magnetic energy and torque produced by an equivalent induction motor.