-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Industrial Torch |
|---|---|
| Characteristics | Adjustable Broad Flame, Built In Refillable Metal Fuel Tank, Self Igniting With Safety Lock |
| Flame Adjustment | Adjustable Temperature |
| Fuel Tank Capacity | 2.7 fl. oz. |
| Ignition Type | Self Igniting |
| Included Tip Type | Not Included |
| Includes | Built In Refillable Metal Fuel Tank And Removable Base |
| Max. Torch Temp. | 2500°F |
| Maximum Torch Temp. | 2500°F |
| Powered By | Butane |
|---|---|
| Product Type | Butane Torch |
| Run Time | 30 min. |
| Series | GENERAL INDUSTRIAL TORCH Series |
| Tip Type | Not Included |
| Tool Functions | Torch |
| Tool Height | 6.5" |
| Tool Length | 1.8" |
| Height (cm) | 16.51 |
|---|---|
| Length (cm) | 13.46 |
| Width (cm) | 7.62 |
| HS Code | 8205600000 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.7 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)