HCL FASTENERS

HCL clamping catalogue comprises hose clamps, polymer cable ties, ear & compensating clamps, bandings, strappings, cable protectors, piggyback cable attachments, saddles, clamp pliers and air tools. HCL Fasteners Herbie Clip clamps are ideal for attaching & sealing hoses in automotive engines, agricultural machinery, medical equipment and goods packaging. These clamps have double rows of interlocking toothed jaws for offering maximum clamping force. These clamps can be easily released after installation which allows for reusability. They are non-conductive and non-magnetic for ensuring maximum safety. These clamps can be easily installed with simple pliers and resist leakages by withstanding high pressures up to 435 psi.

See More

Request a Quote

HCL FASTENERS Ear Clamps

Ear ClampsNylon and plastic hose clamps for fastening and securing pipes, hoses, cables and tubes. Selected models (plastic) feature two interlocking toothed jaws that exert twice the clamping force as compared to the other similar clamps. Used in automotive, agriculture and pharmaceutical industries(83 Products)

HCL FASTENERS Clamping Tools

Clamping ToolsIncludes clamp tools, clip removal tools, Herbie Clip air tools and hose clamp plier tools for easy installation and removal of clamps. Available in 160mm, 180mm, 225mm, 230mm, 235mm, 240mm & 335mm length options(7 Products)

HCL FASTENERS Worm Gear Clamps

Worm Gear ClampsNon-conductive and non-corrosive worm gear clamps ideal for applications in electrical, HVAC, marine and pharmaceutical industries. Equipped with polycarbonate / ABS screws and a POM band for facilitating easy installation(1 Product)

About Hcl Fasteners

HCL clamping catalogue comprises hose clamps, polymer cable ties, ear & compensating clamps, bandings, strappings, cable protectors, piggyback cable attachments, saddles, clamp pliers and air tools. HCL Fasteners Herbie Clip clamps are ideal for attaching & sealing hoses in automotive engines, agricultural machinery, medical equipment and goods packaging. These clamps have double rows of interlocking toothed jaws for offering maximum clamping force. These clamps can be easily released after installation which allows for reusability. They are non-conductive and non-magnetic for ensuring maximum safety. These clamps can be easily installed with simple pliers and resist leakages by withstanding high pressures up to 435 psi.

Major Trade Names

Herbie Clip Hose Clamps

Herbie Clip Hose Clamps

These nylon clamps have double rows of interlocking toothed jaws for preventing the clamp from opening under pressure / tension. They are ideal for sealing hoses in irrigation, general manufacturing and automotive applications. They have heat & UV stabilised nylon 6.6 construction that offers high d...

imensional stability and tensile strength.

Ezyclik Hose Clamps

Ezyclik Hose Clamps

These low profile clamps are ideal for clamping hoses in locations with space constrictions. They have polypropylene / glass-filled nylon 6.6 / UV stabilised nylon 6.6 construction for resisting wear & damage against corrosive chemicals and reactive conditions.

Ezyclamp Hose Clamps

Ezyclamp Hose Clamps

These nylon worm drive hose clamps are suitable for clamping in marine & telecommunication applications. Their non-conductive and non-magnetic design allows clamping near electrical and electromagnetic devices without interference. These clamps form a perfect circle grip on the workpiece after insta...

llation, thus minimising leak paths.

Smart Ties

Smart Ties

These patented polymer tie wraps are ideal for heavy-duty tasks. Their polymer construction offers resistance against high temperatures up to 347 degrees F. These lightweight tie wraps are suitable for offshore applications, offering high strength to hold loads up to 2695 lb.

Hcl Fasteners Competitive Advantages

Pile Wrap System

Pile Wrap System

The brand's pile wrap / pile protection system wraps around & secures timber, steel and concrete piles for creating a seal against water and oxygen, preventing damage to the structure over constant water exposure. They have multiple layers (petrolatum paste, stitch-bonded synthetic carrier cloth and UV resistant HDPE jacket) for preventing water in...

gression. They have lightweight non-metallic construction for easy installation & removal.

Smart Protectors

Smart Protectors

These polymer cable protectors are ideal for downhole and flow line applications. These patented protectors accommodate various couplings, tubing and cable combinations. They are suitable for attaching Cathodic protection cables against marine structures.

Frequently Asked Questions

Which tools are required to install HCL Fasteners clamps?

Simple tools like pliers can be used to install these clamps.

Are these tools suitable for underwater applications?

Yes, HCL clamping devices like clamp tension control tools allow band tensioning both above and below the water. These clamp tension devices leave a minimum cut band tail.

What are HCL Fasteners control boxes?

These control boxes are ideal for high volume production line installations for hydromassage, agricultural and medical applications.

How should HCL fasteners be stored and handled to ensure maximum lifespan?

  • They should be stored in a cool, dry place, away from direct sunlight.
  • Avoid physical damage due to bending or impact.
  • Use protective gloves and eye protection when handling.
  • Follow the brand's instructions & safety guidelines while operating and during storage.

How do I choose the right HCL fastener for my application?

  • Choose a fastener made of a material compatible with the environment.
  • Choose a fastener with appropriate strength for the load it will support.
  • Choose a fastener with the proper size and threading for the application.