-
Select Country
- Source Now
Dayton's product line includes heavy duty V-belts, gear belts, farm duty motors, washdown motors, AC / DC gearmotors, speed reducers & gear drives, transformers, ventilators, steel cables, web slings, shaft collars, relays, air circulars, shutters, blowers and drum pumps. Dayton gearmotors are used to adjust torque & speed and are ideal for use in peristaltic pumps, CNC machines and automotive applications. Dayton V-belt, one of the company's best-selling products, conforms to Rubber Manufacturers' Association (RMA) standards and is extensively used as a transmission belt. Dayton air curtain blowers are designed to produce a wall of continuously flowing air that provides a thermal barrier against outside air and prevents heated or cooled air from escaping through open doorways. High traffic areas can leave their doors open, keeping flying insects out & eliminating the hassle caused by automatic / manual doors opening and closing. They reduce humidity and loss of cold air. The brand also offers OEM blowers ideal for replacing worn-out motors on HVAC devices. The Dayton 1TDP6 blower feature cast aluminium end shields for heat dissipation and a dynamically balanced design for smooth and quiet operation. The motor on these blowers facilitate auto thermal protection to prevent overloads or phase failure.
See MoreOEM Specialty BlowersIdeal for cooling greenhouses and ventilation of small buildings, electrical enclosures and wood & corn stoves. Feature sleeve / ball bearing motors integrated with cast-aluminium end shields for more heat dissipation. Can be mounted in any position and operate with minimal vibration or noise(69 Products)
Direct Drive Blower Motors(150 Products)
General Purpose AC MotorsIncludes NEMA Premium rated Dayton motors ideal for applications in conveyors, pumps, fans and compressors. Available in steel and cast-iron frames and different voltage specifications and rpm ratings(920 Products)
DC GearmotorsUsed for adjusting the torque and speed to any desirable figure in different automotive applications such as power seats and windshield wiper motors. Offered in different mounting positions and shaft orientations(156 Products)
Direct Drive Exhaust Fans with Intake Guards(22 Products)
PartsIncludes high-quality and durable Dayton motors parts and fan parts such as impellers, gaskets, shaft and bearing kits, capacitors, O-rings, blower wheels, swivel casters and drive gears(2376 Products)
3.3 Inch Diameter MotorsShaded-pole / permanent-split capacitor motors featuring ball / sleeve bearings to reduce frictional losses. Available in current configurations ranging from 0.21 to 2.7 A and suitable for air-moving applications in fans, pumps or compressors(88 Products)
Universal AC/DC Motors(9 Products)
Class 2 Transformers(10 Products)
AC GearmotorsDayton gearmotors designed for use in peristaltic pumps, food service equipment and CNC machines. Offered with die-cast zinc / aluminium / alloy gearcases and hardened steel gears(304 Products)
Upblast Centrifugal Roof Ventilators(335 Products)
Manual Motor Switches and Starters(1 Product)
Definite Purpose Magnetic Contactors(63 Products)
Water Tanks(4 Products)
Speed Reducers and Gear DrivesUsed for lowering the rotational speed of input shaft and increasing the power transmitted to output shaft. Offered in different horsepower variants with a maximum input rotational speed of 1800 rpm(288 Products)
Combination Starters(43 Products)
Electric Unit Heaters(2 Products)
Stackers(17 Products)
Jaw Coupling Spiders(15 Products)
C-Frame Motors(25 Products)
Electric Hoists(49 Products)
Scissor Lift Carts(18 Products)
Drill Presses(30 Products)
Drum Switches(9 Products)
Plastic Fan Blades(28 Products)
Tubeaxial Fan Blades(12 Products)
Backward Incline BlowersDayton backward incline blowers are used in laboratory or restaurant exhaust systems, as well as industrial ventilation systems. They feature heavy-duty construction for enhanced service life and are integrated with non overloading, dynamically balanced wheels providing Class 1 clockwise rotation.(134 Products)
Belt-Driven Tubeaxial Fans(249 Products)
Aluminum Fan Blades(30 Products)
Replacement Propellers(74 Products)
Shop Vacuum Cleaners(28 Products)
Belt Drive Motors(31 Products)
Fire and Smoke Dampers(62 Products)
Magnetic Starters with Electronic Overload(14 Products)
Band SawsEquipped with adjustable ball bearing blade guides to ensure cuts with maximum accuracy and castor wheels for easy transportation inside and outside the workshop. Available in both horizontal & vertical variants(19 Products)
DC Speed Controls(9 Products)
Cable / Hose Festoon Systems(75 Products)
Pallet Jacks(40 Products)
Shutters(120 Products)
Manual Winches(5 Products)
Capacitors(360 Products)
A/C Refrigeration Accessories(2 Products)
Dayton's product line includes heavy duty V-belts, gear belts, farm duty motors, washdown motors, AC / DC gearmotors, speed reducers & gear drives, transformers, ventilators, steel cables, web slings, shaft collars, relays, air circulars, shutters, blowers and drum pumps. Dayton gearmotors are used to adjust torque & speed and are ideal for use in peristaltic pumps, CNC machines and automotive applications. Dayton V-belt, one of the company's best-selling products, conforms to Rubber Manufacturers' Association (RMA) standards and is extensively used as a transmission belt. Dayton air curtain blowers are designed to produce a wall of continuously flowing air that provides a thermal barrier against outside air and prevents heated or cooled air from escaping through open doorways. High traffic areas can leave their doors open, keeping flying insects out & eliminating the hassle caused by automatic / manual doors opening and closing. They reduce humidity and loss of cold air. The brand also offers OEM blowers ideal for replacing worn-out motors on HVAC devices. The Dayton 1TDP6 blower feature cast aluminium end shields for heat dissipation and a dynamically balanced design for smooth and quiet operation. The motor on these blowers facilitate auto thermal protection to prevent overloads or phase failure.
All Dayton motors are provided with full fact nameplates having easy to read wiring diagrams. This reduces installation time and prevents miswiring.
General purpose motors are used for mechanical loads (eg: air movement) and hard to start applications such as conveyors, belt driven equipment, machine tools & reciprocating pumps. These motors have a rugged design and heavy duty ball bearings for handling large radial & axial loads. Specific purpose motors are intended for washdown / hazardous locations / pump duty. HVAC motors are designed for air movement and other light to medium duty applications, such as fans, centrifugal pumps, small tools & office equipment.
Yes, Dayton provides cleaning & janitorial supplies to keep commercial and industrial facilities clean and well maintained. They clean, degrease, sanitise and disinfect walls, floors & other surfaces. Cleaning supplies from Dayton include mops, brooms & floor cleaning machines that clean, scrub, strip, buff, polish or vacuum floors and carpets.
It may be possible to use a run capacitor as a start capacitor, however, the available values are much lower than those for dedicated start capacitors. To ensure that the run capacitor matches the original start capacitor specification, it must have the same capacitance rating and voltage rating.
Selecting the appropriate Dayton blower depends on the required airflow, static pressure, application environment and industry standards or regulations.
The top end of Dayton water tanks has an inlet / outlet for connecting the piping system to the water pump on the other end. The water tanks can be stored horizontally or vertically.
These floor scrubbers are available in 17 and 20 inch sizes.