Manual / Electric Winch Cables, Steel Construction
DAYTON

Working Load Limit Length Material Spool Width Size Coating Grade Strand Class Price
1960 lbs. 250 ft. Galvanized Steel 6 1/4" 0.312" Coated - - $641.46
4560 lbs. 250 ft. Stainless Steel 11 3/4" 1/2" - Grade 304 Class IWRC $3,796.36
4560 lbs. 500 ft. Stainless Steel 11 3/4" 1/2" - Grade 304 Class IWRC $7,553.07

Description

Dayton cables are used with manual or electric winches for pulling heavy equipment and loads in various applications including mooring or towing. These cables feature galvanised steel or 304 stainless steel construction, offering durability and excellent corrosion resistance. Selected models feature vinyl coating that retains lubrication on the cables, providing ease in handling and long life. Choose from an extensive range of these cables, available in 1960 and 4560 lb load capacities.