-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Plastic Clamp |
|---|---|
| Clamp Material | Plastic |
| Clamp Type | Half Strap |
| Depth | 1.13" |
| Finish | Zinc Plated |
| For Copper Tube Size | 1/2" |
| For Maximum Outside Diameter | 5/8" |
| For Use On | PEX |
| Height | 0.63" |
| Hose Size | 1/2" |
| Insert Material | PEX |
|---|---|
| Length | 1.13" |
| Material | Plastic |
| Max. Pressure | 160 psi |
| Maximum Operating Temperature | 73°F |
| Pipe Size | 1/2" |
| Temp. Range | 73° |
| Tube Size | 1/2" |
| Type | Single |
| Width | 1 1/2" |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 2.87 |
| Width (cm) | 3.81 |
| HS Code | 3926909980 |
|---|---|
| Weight (kg) | 0.0014 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)