-
Select Country
- Source Now
Get it by Tuesday, Mar 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | PEX Tubing |
|---|---|
| Application | Water |
| Bend Radius | 3 3/4" |
| Clarity | Opaque |
| Color | White |
| Features | Multi Purpose Fire Sprinkler, Non Barrier |
| Fitting Compatibility | Crimp |
| Flexibility | Flexible |
| Flow Application | Fire Protection, Hot And Cold Potable Water, Hydronic Coils, Underground Fluid Distribution And Water Distribution to Manifolds |
| Food And Beverage Compatibility | Potable Water |
| For Fluid Type | Water |
| For Potable Water Use | Yes |
| Form | Coil |
| Inside Diameter | 15/32" |
| Jacket Color | No Jacket |
| Jacket Material | No Jacket |
| Length | 300 ft. |
| Material | PEX |
| Max. Pressure | 100 psi |
|---|---|
| Maximum Operating Pressure | 160 psi @ 73°F |
| Maximum Operating Temperature | 200°F |
| Min. Bend Radius | 3 3/4" |
| Minimum Operating Temperature | 33°F |
| Outside Diameter | 5/8" |
| Overall Length | 300 ft. |
| Pex Copper Tube Size | 1/2" |
| Pex Size | 1/2" |
| Pex Type | B |
| Reinforcement | Not Reinforced |
| Stripe Color | No Stripe |
| Temp. Range | +33°F to +180°F |
| Type | 20" x 31" |
| Vacuum Rated | Not Rated For Vacuum |
| Wall Thickness | 0.062" |
| standard | ASTM F1807 |
| Height (cm) | 12.7 |
|---|---|
| Length (cm) | 91.44 |
| Width (cm) | 91.44 |
| HS Code | 3917320020 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 7.434 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)