-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Stop Valve Repair Kit |
|---|---|
| Accessory Type | Flush Valve |
| For Use With | Sensor Or Manual 3/4" Urinal Control Stop |
| For Use With Category | Urinals |
| For Use With Grainger Item Number | 25CH57, 25CH59, 38ZL72, 2VEH9 |
| For Use With Mfr. Model Number | Z6000AV, Z6000AV-WS1, ZEMS6000AV-WS1-IS, ZER6000AV-WS1-CPM |
|---|---|
| Includes | Piston, Piston Seal, Stop And Guide Rings |
| Material | Plastic, Rubber |
| Product Type | Control Stop Repair Kit |
| Size | 1" |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 17.78 |
| Width (cm) | 15.24 |
| HS Code | 8481909085 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)