-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | 2 Hole Cushioned Clamp |
|---|---|
| Bolt Material | Steel |
| Bolt Size | 1/4" |
| Clamp Material | Steel |
| Clamp Material Finish | Galvanized |
| Clamp Type | Vibration Dampening Two Hole |
| Cushion Material | TPE |
| Features | Interlock Edge |
| Finish | Electro Galvanized |
| For Copper Tube Size | 1/4" |
| For Maximum Outside Diameter | 1/4" |
| For Rigid Conduit Size | 1/4" |
| For Use On | Tube |
| Height | 0.484" |
| Includes | Cushion |
| Includes Mounting Hardware | Yes |
| Length | 1.828" |
| Load Capacity | 50 lbs. |
|---|---|
| Material | Gold |
| Max. Load | 50 lbs. |
| Maximum Operating Temperature | 275°F |
| Metal Detectable | No |
| Minimum Operating Temperature | -50°F |
| Mounting Hole Diameter | 0.26" |
| Mounting Location | Surface Mount |
| Number Of Mounting Holes | 2 |
| Overall Height | 31/64" |
| Overall Length | 1 53/64" |
| Overall Width | 25/32" |
| Resistance Properties | Chemical Resistant, Oil Resistant |
| Series | OMEGA Series |
| Tube Size | 1/4" |
| Type | Surface Mounted |
| Width | 0.781" |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 17.78 |
| Width (cm) | 1.78 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)