-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Lockout Kit |
|---|---|
| Carrying Case Dimensions | 2" x 7" x 6" |
| Carrying Case Material | Fabric |
| Carrying Case Type | Pouch |
| Closure Type | Closed |
| Color | Red |
| Cover Type | Closed |
| Depth | 2" |
| Filled | Yes |
| For Lockout Type | Electrical |
| For Maximum Hand Wheel Diameter | 2 1/2" |
| For Maximum Padlock Shackle Diameter | 1 1/2" |
| For Valve Handle Type | Hand Wheel |
| Height | 6" |
| Included Lockout Types | Circuit Breaker |
| Included Padlock Body Material | Aluminum |
| Key Type | Keyed Different |
| Kit Type | General Application Lockout Tagout Pouch Kit |
| Language | English |
| Legend | Do Not Operate |
|---|---|
| Lockout Application | Electrical Lockout |
| Lockout Color | Red |
| Lockout Visibility | No |
| Max. Number Of Padlocks | 2 |
| No. Of Compartments | 1 |
| Number Of Components | 11 |
| Number Of Hasps Included | 2 |
| Number Of Lockouts Included | 1 |
| Number Of Padlocks Held | 2 |
| Number Of Padlocks Included | 2 |
| Number Of Pockets | 1 |
| Number Of Tags Included | 3 |
| Padlock Body Material | Aluminum |
| Padlock Key Type | Keyed Different Padlocks |
| Portable | Yes |
| Wall Mounting | No |
| Width | 7" |
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 5.08 |
| Width (cm) | 17.78 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.5535 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)