-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | DO Probe |
|---|---|
| For Use With | 5740 Cable |
| Includes | Membrane Kit |
| Manufacturer Warranty Length | 1 yr. |
| Material | Epoxy |
| Ph Range | 0 pH to 14 pH |
|---|---|
| Product Type | Probe |
| Sub Category | Probes |
| Test Parameters | Dissolved Oxygen |
| Height (cm) | 25.4 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 7.62 |
| HS Code | 9027804590 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1575 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)