-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pro Comm II Communications Saddle |
|---|---|
| Product Type | Pro Comm II Communications Saddle |
| Accessory Type | Pro Comm II Communications Saddle |
|---|---|
| For Use With | YSI Professional Plus Multiparameter Meter And YSI ProODO Optical Dissolved Oxygen Meter |
| Height (cm) | 6.35 |
|---|---|
| Length (cm) | 18.8 |
| Width (cm) | 6.86 |
| HS Code | 9027905495 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.216 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)