-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Lab Grade pH Probe |
|---|---|
| Amplifier | No |
| Body Material | Plastic |
| Cable Length | 4m |
| Connection Type | Mil Spec |
| For Use With | Ysi Pro Plus, Ysi Pro1020, Ysi Pro1030, Ysi Pro11 |
| Includes | Cable |
| Junction | Single |
| Manufacturer Warranty Length | 6 Months |
|---|---|
| Material | Plastic |
| Product Type | Probe |
| Recommended Use | Laboratory Applications |
| Sub Category | Probes |
| Test Parameters | PH |
| Tip Shape | Sphere |
| Height (cm) | 8.89 |
|---|---|
| Length (cm) | 27.43 |
| Width (cm) | 8.89 |
| HS Code | 9027905495 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.405 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)