-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Spiral Point Tap |
|---|---|
| 55% Thread Drill Size | 27/64" |
| 65% Thread Drill Size | 10.5 mm |
| 75% Thread Drill Size | 10.3 mm |
| Class Of Fit | Class 6H |
| Drill Bit Size | 10.2 mm |
| Extended Neck | No |
| Finish | Hardslick |
| List Number | IC |
| Measurement System | Metric |
| Number Of Flutes | 3 |
| Overall Length | 86 mm |
| Pitch Diameter Limits | D6 |
| Pitch Type | 1.75 mm |
| Primary Material Application | Steel |
| Primary Material Application Iso Code | P |
| Secondary Material Application | Nickel, Stainless Steel, Titanium |
| Secondary Material Application Iso Code | M, S |
| Shank Dia. | 9.3 mm |
|---|---|
| Shank Length | 61 mm |
| Shank Type - Machining | Straight |
| Size | M12 |
| Spiral Direction | Neutral |
| Tap Chamfer | Plug |
| Tap Finish | Hardslick |
| Tap Material | Hsse V3 |
| Tap Thread Size | M12 x 1.75 |
| Tap Type | Plug |
| Thread Direction | Right Hand |
| Thread Length | 25 mm |
| Thread Limit | D6 |
| Thread Limit/class Of Fit | D6, 6H |
| Thread Pitch | 1.75 mm |
| Thread Size | M12 x 1.75 |
| Thread Standard | Metric Coarse |
| Thread Type | Metric Coarse |
| Height (cm) | 0.91 |
|---|---|
| Length (cm) | 8.59 |
| Width (cm) | 0.91 |
| HS Code | 8207508000 |
|---|---|
| Country Of Origin | KR |
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)