-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Cobalt End Mill |
|---|---|
| Chip-breaker | No |
| Coolant Fed | Non Coolant Through |
| Cutting Direction | Right Hand |
| Cutting Length | 1" |
| Cutting Type | Center |
| Diameter | 1/2" |
| Dimension Type | Fractional Inch |
| Drilling Tool Configuration | Individual |
| End Mill Application | Finishing |
| End Mill Cutting Type | Center Cutting |
| End Mill Style | Ball Nose |
| End Style | Ball Nose |
| End Type | Single |
| Finish | Bright |
| Finish - Machining | Bright (Uncoated) |
|---|---|
| Helix Angle | 30° |
| List Number | E2110 |
| Material | Cobalt |
| Material - Machining | Cobalt |
| Measurement System | Fractional Inch |
| Milling Dia. | 1/2" |
| Number Of Flutes | 2 |
| Overall Length | 3" |
| Primary Material Application | Steel |
| Primary Material Application Iso Code | P |
| Shank Dia. | 1/2" |
| Shank Type - Machining | Weldon Flat |
| Single End/double End | Single End |
| Type | General Purpose |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 1.27 |
| HS Code | 8207703030 |
|---|---|
| Country Of Origin | KR |
| Weight (kg) | 0.0675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)