YG-1 TOOL COMPANY 32560TN Carbide End Mill Square 9/64 5/16 Cut L

Item: AC6NYX
Model: 32560TN
Cross Ref: 35V037
10 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$38.46
5% off
$36.54 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Carbide End Mill
Cutting Direction Right Hand
Cutting Direction - Machining Right Hand
Cutting Length 0.312"
Cutting Type Center Cutting
Dimension Type Fractional Inch
Drilling Tool Configuration Individual
End Double
End Mill Application Finishing
End Mill Cutting Type Center Cutting
End Mill Style Square
Finish Tin
Finish - Machining Tin
Helix Angle 30°
Length Of Cut 5/16"
List Number E5022
Material Carbide
Material - Machining Carbide
Material Application Steel, Carbon Steel, Prehardened Steel
Material Applications Carbon Steel, Prehardened Steel, Steel
Milling Dia. 9/64"
Neck Dia. Not Applicable
Neck Length Not Applicable
Number Of Flutes 2
Overall Length 2"
Primary Material Application Steel
Primary Material Application Iso Code P
Shank Dia. 3/16"
Shank Type Straight
Shank Type - Machining Straight
Single End/double End Double End
System Of Measurement Fractional Inch
Type General Purpose

Shipping Information

Height (cm) 0.48
Length (cm) 5.08
Width (cm) 0.48
HS Code 8207703030
Country Of Origin KR
Weight (kg) 0.0225

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site