-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Carbide End Mill |
|---|---|
| Cutting Direction | Right Hand |
| Cutting Direction - Machining | Right Hand |
| Cutting Length | 2" |
| Cutting Type | Center |
| Dimension Type | Fractional Inch |
| Drilling Tool Configuration | Individual |
| End | Single |
| End Mill Application | Finishing |
| End Mill Cutting Type | Center Cutting |
| End Mill Style | Square |
| End Type | Single End |
| Finish | Bright |
| Helix Angle | 30° |
| List Number | E5011 |
| Material | Carbide |
| Material Application | Steel, Carbon Steel, Prehardened Steel |
|---|---|
| Material Applications | Carbon Steel, Prehardened Steel, Steel |
| Milling Dia. | 0.438" |
| Milling Diameter | 7/16" |
| Neck Dia. | Not Applicable |
| Neck Length | Not Applicable |
| Number Of Flutes | 2 |
| Overall Length | 4" |
| Primary Material Application | Steel |
| Primary Material Application Iso Code | P |
| Shank Dia. | 0.438" |
| Shank Diameter | 7/16" |
| Shank Type | Straight |
| Single End/double End | Single End |
| System Of Measurement | Fractional Inch |
| Type | General Purpose |
| Height (cm) | 1.11 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 1.11 |
| HS Code | 8207703030 |
|---|---|
| Country Of Origin | KR |
| Weight (kg) | 0.1125 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)